FESTO Compact air cylinder ADNGF series Bore: 25mm Stroke: 20mm

Sebelum PPN:
Rp7.899.900
Spesifikasi
AS ONE Part Number65-8022-77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ADNGF series compact cylinders feature double-acting actuators with self-adjusting pneumatic end position cushioning. The piston rod has a diameter of 25 mm and is prevented from rotating by a guide rod and yoke plate. Stalk diameter - 20 mm. Cushioning - according to PPS ISO21287 standard
Feature
Specification
*Stroke: 20mm*Bore: 25mm*Action: Double*Manufacturer series: ADNGF*Code number: 202-2244

Ulasan Produk

Tidak ada ulasan