FESTO Compact air cylinder ADNGF series Bore: 16mm Stroke: 5mm

Sebelum PPN:
Rp5.899.900
Spesifikasi
AS ONE Part Number65-8037-77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ADNGF series compact cylinders include double-acting actuators with plain bearing guides, guide rods and yoke plates to secure the piston rod from rotation. The piston rod has a diameter of 16 mm and is equipped with flexible cushion rings/plates on both ends. Stoke diameter -5 mm Cushioning -P According to ISO21287 standard
Feature
Specification
*Stroke: 5mm*Bore: 16mm*Action: Double*Manufacturer series: ADNGF*Code number: 202-2283

Ulasan Produk

Tidak ada ulasan