FESTO Compact air cylinder ADN series Bore: 6mm Stroke: 5mm

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-8014-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ADN series compact cylinders have a double acting actuator with position sensing and an external piston rod screw, allowing movement in any position. They have an M3 pneumatic connection with male thread. They have a stove diameter of 5 mm, an internal diameter of 6 mm and can be assembled in any position. Ambient temperature: -10 ->
Feature
Specification
*Stroke: 5mm*Bore: 6mm*Action: Double*Manufacturer series: ADN*Code number: 203-9916

Ulasan Produk

Tidak ada ulasan