FESTO Compact air cylinder ADN series Bore: 50mm Stroke: 10mm

Sebelum PPN:
Rp7.599.900
Spesifikasi
AS ONE Part Number65-8011-96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo double acting compact cylinders according to ISO21287 are suitable for filtered and lubricated compressed air, as well as for unlubricated air with self-adjusting air end position cushioning, noise reduction, extended service life, increased productivity and production, assembled in any position. Stroke size 10 mm, M12 x 1.25. Piston rod thread. Ambient temperature: -20 -> 80 °C 2 - Medium corrosive stress
Feature
Specification
*Stroke: 10mm*Bore: 50mm*Action: Double*Manufacturer series: ADN*Code number: 202-8843

Ulasan Produk

Tidak ada ulasan