FESTO Compact air cylinder ADN series Bore: 25mm Stroke: 25mm

Sebelum PPN:
Rp4.999.900
Spesifikasi
AS ONE Part Number65-8019-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo double acting compact cylinders according to ISO21287 are suitable for filtered and lubricated compressed air as well as unlubricated air with self-adjusting air end position cushioning for noise reduction, extended service life, increased productivity and production, can be assembled in any position. Stroke size 25 mm, M6 for maximum operating pressure 1.5-10 bar. Ambient temperature: -20 -> 80 °C 2 - Medium corrosive stress
Feature
Specification
*Stroke: 25mm*Bore: 25mm*Action: Double*Manufacturer series: ADN*Code number: 202-8952

Ulasan Produk

Tidak ada ulasan