FESTO Compact air cylinder ADN series Bore: 100mm Stroke: 60mm

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-7978-81
Stroke (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo double-acting compact cylinder according to ISO21287. Filtered and lubricated compressed air plus lubricant-free air with flexible cushion ring, assembled in any position. Stroke size is 10mm, M12x1.25. Piston rod thread. Ambient temperature: -20 -> 80°C 2 - Medium corrosive stress
Feature
Specification
*Bore: 100mm *Operation: Double *Manufacturer Series: ADN *Code Number: 202-8951

Ulasan Produk

Tidak ada ulasan