FESTO Air Rotary Actuator DRVS Series 90° Angle

Sebelum PPN:
Rp8.999.900
Spesifikasi
AS ONE Part Number65-7986-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo semi-rotary drive DRVs-8-90-P has a double-acting semi-rotary drive with vanes and is lighter than other semi-rotary drives. It is available in size 8 and with a cushion angle of 0.5 °. Swivel angle 0 to 90 degrees Cushioning P: with flexible cushion rings/plates on both ends Assembly position any
Feature
Specification
*Manufacturer series: DRVS*Operation: double*Bore: 8mm*Rotation angle: 90°*Maximum inlet pressure: 8 bar*Code number: 202-2690

Ulasan Produk

Tidak ada ulasan