FESTO Air Rotary Actuator DRRD Series ISO8573-1: 2010° Angle DRRD

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number65-8028-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo semi-rotary drive DRRD-12-180-FH-PA accessory for suction gripper, mounted between suction cup holder and suction cup with connecting attachment. Size 12 with cushion angle 32 degrees. Swivel angle setting range on both sides +10/-100 degrees Swivel angle: 180 degrees Cushioning P: with flexible cushion rings/plates on both ends
Feature
Specification
*Manufacturer series: DRRD*Operation: double*Bore: 12mm*Rotation angle: ISO8573-1:2010°*Maximum inlet pressure: 8 bar*Maximum operating pressure: 8 bar*Absolute maximum rated pressure: ISO8573-1:2010*Force at 7 bar pressure: ISO8573-1:2010N*Cushion type: Elastic*Port connection: M5*Weight: 380g*Series: DRRD*Code number: 202-2693

Ulasan Produk

Tidak ada ulasan