FESTO Air Pressure Roundline Cylinder CRDSNU Series Bore: 32mm Stroke: 10mm

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7997-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo CRDSNU series double acting round cylinders are equipped with air cushions on both ends and have automatic adjustment for proximity sensors. It is a piston rod cylinder barrel design construction made of non-corrosive high alloy steel. Stroke: 10 mm Piston diameter = 32 mm Assembly position: any
Feature
Specification
*Stroke: 10mm*Bore: 32mm*Action: Double*Manufacturer series: CRDSNU*Code number: 203-9659

Ulasan Produk

Tidak ada ulasan