FESTO Air cylinder DSBG-32-80-PPSA-N3 series Bore: 32mm Stroke: 80mm

Sebelum PPN:
Rp9.899.900
Spesifikasi
AS ONE Part Number65-8000-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo ISO cylinder has a stroke of 80 mm and a piston diameter of 32 mm. It is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings from the effects of various media, positively increasing the service life of these components.
Feature
Specification
*Stroke: 80mm*Bore: 32mm*Action: Double*Manufacturer series: DSBG-32-80-PPSA-N3*Code number: 203-6632

Ulasan Produk

Tidak ada ulasan