FESTO Air cylinder DSBG-32-200-PPVA-N3 series Bore: 32mm Stroke: 200mm

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-8008-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo ISO cylinder has a stroke of 200 mm and a piston diameter of 32 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings from the effects of various media and increase the service life of these components.
Feature
Specification
*Stroke: 200mm*Bore: 32mm*Action: Double*Manufacturer series: DSBG-32-200-PPVA-N3*Code number: 203-6638

Ulasan Produk

Tidak ada ulasan