FESTO Air cylinder DSBG-125-320-PPVA-N3 series Bore: 125mm Stroke: 320mm

Sebelum PPN:
Rp48.999.900
Spesifikasi
AS ONE Part Number65-7996-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo ISO cylinder has a stroke of 320 mm and a piston diameter of 125 mm. It is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings from the effects of various media and ensure the service of these components.
Feature
Specification
*Stroke: 320mm*Bore: 125mm*Action: Double*Manufacturer series: DSBG-125-320-PPVA-N3*Code number: 203-6636

Ulasan Produk

Tidak ada ulasan