Calex Thermocouple Temperature Compact Data Logger

Sebelum PPN:
Rp13.999.900
Spesifikasi
Battery TypeRechargeable Lithium-ion
Hazardous Area CertificationNo
Height (mm)78
Length (mm)15
Maximum Operating Temperature (°C)50
Minimum Operating Temperature (°C)0 (Zero)
Power SourceLithium-ion Battery, USB
Product TypeCompact Data Logger
Standards ApprovalsCE Mark, RoHS 2
Width (mm)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Calex Thermocouple data logger and simulator is a dual-function device that combines precise temperature data logging with the Ability to simulate thermocouple voltage output. It allows users to log temperature data directly to its built-in memory and simulate a thermocouple voltage corresponding to a selected temperature, making it Ideal for testing, calibration, and diagnostics.
Feature
Free software for configuration and data acquisition
Built-in USB-rechargeable battery
Backlit colour display
CE Marked and RoHS 2 Compliant

Ulasan Produk

Tidak ada ulasan