Sebelum PPN:
Rp19.999.900
Spesifikasi
Dimensions (mm)109x198x124

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is wise to regularly, on daily basis inspect the test system. CheckBox has a built in electronic components with reference values, which proof that the measuring system is operating correctly. A 1625 CE checkbox is intended for checking of correct measurements for instruments like MI 3394, MI 3325, or with combination of mentioned one with A 1460, or with combination of mentioned one with A 1600 plus one of connection box.

Electrical switchboards safety
- ESB Competences: Electrical Switchboards Safety Testing
- IEC/EN 61439-1 Low-voltage switchgear and controlgear assemblies - Part 1: General rules

Machine safety
- MST Competences: Machines Electrical Safety Testing
- IEC/EN 50191 Erection and operation of electrical test equipment
- IEC/EN 60950 Information technology equipment – Safety

Portable appliances safety
- PAT Competences: Portable Appliances Safety Testing
- IEC/EN 60335-1 Household and similar electrical appliances - Safety
- IEC/EN 60598-1 Luminaires - Part 1: General requirements and tests
- VDE 0701 Inspection after repair, modification of electrical appliances - periodic
- VDE 0702 Inspection on electrical appliances - general requirements for electrical safety

Instrument safety towards user
- Directive EMC 89/336/EE on electromagnetic compatibility
- IEC/EN 61010-031 Amendment 1 - Safety requirements for electrical equipment for measurement, control and laboratory use - Part 031: Safety requirements for hand-held and hand-manipulated probe assemblies for electrical test and measurement

Measuring functions
- Continuity of protective bonding;
- Insulation resistance;
- Leakage currents;
- Power measurement;
- Residual voltage (Discharging time);
- Withstanding test.

Content:
- A 1625 CheckBox
- A 1601 HV test lead with test probe, red, 1.5 m
- A 1602 HV test lead with test probe, blue, 1.5 m
- A 1493 Mains cable EU13 / Schuko, 3 x 1.5 mm2, 2 m
Feature
- Check box serves for verification of proper system operability,
- Verification process can be recorded with test instrument.

Ulasan Produk

Tidak ada ulasan