WADFOW Pita Pembatas Safety

Sebelum PPN:
Rp50.900
Spesifikasi
ColorYellow
Size (cmxm)7.6x91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tape measures 7.6cm in width, which provides adequate visibility, and the 91-meter length allows you to cover larger areas without frequently replacing the tape.
This size makes it ideal for both smaller sections and larger roadwork or accident zones, ensuring a clear boundary.
Thickness:
With a thickness of 0.3mm, this tape strikes the perfect balance between strength and flexibility. It is thick enough to remain durable, even when exposed to the elements, but still light enough to be easy to handle and unroll. Additionally, the material is strong enough to hold up against wind and rain, ensuring that the tape stays in place when marking off critical zones.
Convenient Packaging:
The tape comes packed by paper card, which makes it easy to store and transport. This packaging ensures that the tape remains neat and organized, preventing tangles or damage when not in use.
Conclusion:
In conclusion, the Road Warning Tape offers a reliable, durable, and cost-effective solution for marking off hazardous areas, from roadwork zones to accident scenes. With its ideal size, strong thickness, and versatile application, it ensures maximum safety and visibility in situations that require clear boundaries. Thanks to its easy-to-use design and convenient packaging, this tape is a must-have for anyone in need of a quick and effective safety tool. Whether you’re dealing with temporary traffic control or marking off dangerous areas, this tape will help ensure that everyone stays safe and alert.

Ulasan Produk

Tidak ada ulasan