WADFOW Pompa Oli Besi

Sebelum PPN:
Rp37.900
Spesifikasi
ApplicationSuitable for storing lubricating oil, engine oil, etc.
BaseWide base for added stability
BodyAll-steel body, durable and rust-resistant
Capacity (ml)250
DesignSeamless drawn body to prevent leaks at the bottom
MaterialST14 Steel
PumpEasy thumb pump trigger, compact design ideal for tight spaces
SpoutDetachable plastic spout with a pure copper oil nozzle for even distribution
Thickness (mm)0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High Pressure Oil Gun: Easy to squeeze, simple to operate, and efficient for various oiling tasks.
Durable Build: Made from rust-proof and wear-resistant stainless steel, ensuring a solid and stable design.
Portable: Small size and lightweight, making it easy to carry and use.
Long Spout: Provides precise oil application with reliable quality and a long service life.
Versatile Use: Perfect for home, automotive, or industrial oil jobs in confined spaces.

Ulasan Produk

Tidak ada ulasan