KTC Wrench Folder T Shape

Sebelum PPN:
Rp739.900
Spesifikasi
Depth (mm)155
Height (mm)180
Maximum Load (kg)3
Width (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The arm can be folded when not in use.The rubber molding prevents slipping.This is a holder for T-shaped wrenches that can be attached with a magnet.

Material:
Steel (powder-coated finish)
Magnet: Neodymium magnet
Warning
Please do not place anything above the weight limit.Please install it on a flat steel plate that is 0.8 mm thick or thicker.
Use
For storing T-shaped wrenches.

Ulasan Produk

Tidak ada ulasan