Ondotori Waterproof Data Logger

Sebelum PPN:
Rp3.499.900
Spesifikasi
Data recording capacity16000 data pointsx1 channel
Depth (mm)19
Measurement ItemTemperature
Measurement Temperature Range (°C)-60 to 155
Minimum Temperature Display (°C)0.1
Option1, 2, 5, 10, 15, 20, 30, 60 minutes
Power SupplyLithium battery (LS14250)x1 (included)
Power Supply (V)Lithium battery (LS14250)x1 (included)
Recording Interval (s)1, 2, 5, 10, 15, 20, 30
Waterproof PerformanceIP64 (water resistant for everyday use)
Width (mm)47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a compact, waterproof, and robust body.Suitable for use in harsh environments such as outdoors, cold climates, refrigerators/freezers, and high humidity.The battery has a long lifespan of approximately 4 years.

Set Content & Accessories:
Lithium battery (LS14250) x 1, Temperature sensor (TR-5106) x 1, Strap

Material:
Body: Polycarbonate
Use
For temperature control during truck transport.For controlling the curing temperature of concrete.

Ulasan Produk

Tidak ada ulasan