OPTIBELT Timing belt Width 25mm Length 365mm Number of teeth 73 Pitch 5mm Polyurethane

Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OPTIBELT Alpha TORQUE timing belts are made of wear-resistant polyurethane with a hardness of 86 Shore A. Its basic properties include exceptionally good resistance to oils, acids and alkaline solutions. Available in T5 sections with a length of 365 mm. Various tension cords are available.
Feature
Specification
*Length: 365mm*Width: 25mm*Pitch: 5mm*Number of teeth: 73*Material: Polyurethane*Code number: 217-1256

Ulasan Produk

Tidak ada ulasan