OPTIBELT Timing belt Width 16mm Length 575mm Number of teeth 115 Pitch 5mm Polyurethane

Sebelum PPN:
Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OPTIBELT Alpha Power timing belts are the result of consistent further development. Made of a new, more durable polyurethane compound. With a T5 cross section and a length of 575 mm. Maintenance-free. Cast, infinite. Allows for more compact drive solutions. Operating temperature range: -30 → +80°C.
Feature
Specification
*Length: 575mm*Width: 16mm*Pitch: 5mm*Number of teeth: 115*Material: Polyurethane*Code number: 217-0509

Ulasan Produk

Tidak ada ulasan