OPTIBELT Timing belt Width 16mm Length 225mm Number of teeth 45 Pitch 5mm Polyurethane

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OPTIBELT Alpha Power timing belts are the result of consistent further development. Made of a new, more durable polyurethane compound. With a T5 cross section in a length of 225 mm. Maintenance-free. Cast, infinitely more compact drive solutions. Operating temperature range
Feature
Specification
*Length: 225mm*Width: 16mm*Pitch: 5mm*Number of teeth: 45*Material: Polyurethane*Code number: 217-0472

Ulasan Produk

Tidak ada ulasan