OPTIBELT Timing belt Width 10mm Length 610mm Number of teeth 122 Pitch 5mm Polyurethane

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OPTIBELT performance molded polyurethane timing belts are engineered to perform better than standard urethane belts. Versatile. Wide operating temperature range: -20 to 176°F. 122 teeth. 10mm width. Operating temperature range: -30 to +80°C.
Feature
Specification
*Length: 610mm*Width: 10mm*Pitch: 5mm*Number of teeth: 122*Material: Polyurethane*Code number: 217-0018

Ulasan Produk

Tidak ada ulasan