OPTIBELT Timing belt Width 10mm Length 410mm Number of teeth 41 Pitch 10mm Polyurethane

Sebelum PPN:
Rp769.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OPTIBELT timing belts made of chloroprene have a tooth pitch of 10 mm and a tooth count of 41 mm. The length is 410 mm. Operating temperature range: -30 to +80°C. Excellent resistance to oils and chemicals. Maintenance-free.
Feature
Specification
*Length: 410mm*Width: 10mm*Pitch: 10mm*Number of teeth: 41*Material: Polyurethane*Code number: 216-9960

Ulasan Produk

Tidak ada ulasan