Nikko Chemical Thermobarrier 200HP 1000mm

Sebelum PPN:
Rp27.999.900 - Rp62.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermobarrier 200HP is an insulation board that has a good balance of heat resistance, strength, and insulation properties required for insulation boards. It is also reasonably priced and suitable for use in areas with cost constraints. It is a laminated material made by impregnating glass mat with thermosetting resin and press molding it.
Feature
Specification
*Heat resistance: 200°C *Bending strength (perpendicular to the layer): 200MPa *Compression strength (perpendicular to the layer): 400MPa *Cleavage strength: 4.5kN *Water absorption rate: 0.09% *Thermal conductivity: 0.22W/m.k *Coefficient of thermal expansion (perpendicular to the layer): 4.6x10^-5/°C *Specific gravity: 1.9 *Penetration dielectric strength (1 min): 10kV/mm *Arc resistance: 190sec *These values are typical values and not guaranteed values.

Ulasan Produk

Tidak ada ulasan