MACHEREY NAGEL Test Strip pH Striped (Strip Uji pH)

Sebelum PPN:
Rp959.900
Spesifikasi
AS ONE Part Number2-348-13
Dimensions (mm)11x100
Measuring Range (pH)1.0~2.8
PackagingWith plastic case
Scale(pH measurement) 0.2/0.3
Typestripe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This test strip integrates a 5-12 step color scale and a pH measurement area (unmarked in the center) into a single sheet, allowing for fast and accurate measurements. The hydrophobic properties between each color scale clearly distinguish between them. Even with hazardous test solutions, the hydrophobic upper portion of the scale protects your hands from contamination due to capillary action. Suitable for measuring the pH of colored, stained, and suspension solutions.
* Measure by immersing all color zones in the test solution for about 3 seconds.

Ulasan Produk

Tidak ada ulasan