MACHEREY NAGEL Test Strip pH Stick Type (Strip Uji pH)

Sebelum PPN:
Rp849.900
Spesifikasi
AS ONE Part Number2-347-12
Dimensions (mm)6x85
Measuring Range (pH)0.0~14.0
Number of Discoloration Intercepts4
PackagingWith plastic case
Scale(pH measurement)1
TypeStick

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the stick can be immersed in the solution until the color change is complete, it is also possible to measure weak buffer solutions. Because the stick is made of plastic, there is no capillary action and your fingers will not get wet with harmful samples. Cellulose sections (1 to 4 pieces) impregnated with different dyes are individually pressed onto the plastic stick. The 0.0-14.0 sizes are in prop-top tubes that can be easily opened and closed with one hand.

Ulasan Produk

Tidak ada ulasan