WIKA G 1/2 G 1/2 Differential Pressure Gauge

Sebelum PPN:
Rp68.999.900
Spesifikasi
Case Material304 Stainless Steel
Connection LocationBottom Entry
Connection TypeG 1/2
Connection sizeG 1/2
Dial size (mm)100
Maximum Operating Temperature (°C)100
Maximum Pressure Measurement (bar)2
Minimum Pressure Measurement (bar)0 (Zero)
Pressure Connection2xG 1/2 B
Product TypeDifferential Pressure Gauge
Series732.51
Standards ApprovalsEU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Differential pressure gauge is MADE of highly corrosion-resistant stainless steel and feature an all-metal media chamber to ensure long-term leak tightness. A high overload safety is achieved by the all-metal construction and the close-fitting design of the diaphragm measuring element.
Feature
Filter monitoring
Robust design

Ulasan Produk

Tidak ada ulasan