Giatec Wireless Concrete Temperature and Humidity Sensor BlueRock2

Sebelum PPN:
Rp9.299.900
Spesifikasi
Accuracy±1°C
Battery Life (years)Up to about 2 (about 2 years if synchronized with the sensor every 8 hours, about 3 months if synchronized with the sensor every hour)
BluetoothCommunication range: 6-8m (when the transmission unit of BlueRock2 is buried 5cm from the concrete surface)
Data OutputPDF / CSV
Dimensions (mm)39x39x20
Humidity Accuracy20-80%: ± 2%, less than 20% or over 80%; ± 3%, hysteresis: ± 1%
Humidity Measurement Range (%)0~100
InterfaceDedicated app for Android/iOS smartphones/tablets
Main Unit Dimensions, Width W x Depth D x Height H (mm)39x39x20
Measurement IntervalMinutes and hours (cannot be changed after setting)
Power SupplyThe power of the sensor is turned ON at the moment when the wires for attaching the rebar (2 pieces) are connected.
Temperature Measurement Range (°C)-30~+60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Completely non-destructive! Fully embedded! Ideal for concrete curing management! Allows measurement of concrete temperature and humidity immediately after concrete placement.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan