TESA [Measuring Supplies] USB electronic probe GTL22

Sebelum PPN:
Rp21.999.900
Spesifikasi
Allowable ToleranceMaximum 0.4 + 0.8L mm
Measuring Range (mm)±2
Movement Distance (mm)Spindle: up to 4.3
Repeatability (µm)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The USB probe connects directly to your computer's USB port, eliminating the need for an interface device. Includes TSIP software that can display up to 4 USB probes. Communication with measuring instruments is possible with ASCII commands.
Feature
Specification
Spindle pull-up: mechanical / vacuum

Ulasan Produk

Tidak ada ulasan