Saiel International GOLF Laser Rangefinder "Mizuwazu-kun"

Sebelum PPN:
Rp3.299.900
Spesifikasi
Battery3.7V1000mAh (USB charging)
Continuous Operating Time (hour)About 20
Dimensions (mm)120x76x42
Laser Classclass1 (invisible)
Laser Wavelength (nm)905
Magnification (times)6
Mass (g)187
Measuring Range5~1093yd.
Measuring Range (m)5~1000
Objective Lens Effective Diameter (mm)24
Offset Angle (°)Slope support: -20 to 20
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Mizuwazu-kun" can measure a long distance of 1000m (1093Y) with an error of ±1Y. Instant measurement with one push. That time is only 0.3 seconds! Continuous measurement is possible for up to 20 locations, allowing you to instantly grasp the distance to the target. Practical measurement modes include normal mode (continuous measurement up to 20 locations and PIN search that captures PIN), and slope mode measures the slope and displays the distance to be hit. (with competition lamp)

Ulasan Produk

Tidak ada ulasan