TESA [Measuring Supplies] Electronic length probe GT21

Sebelum PPN:
Rp17.999.900
Spesifikasi
Measuring Range (mm)±2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a versatile probe that has a wide range of applications and can handle relatively harsh conditions. The Φ8mm probe housing can be clamped at any position. The measuring movable part (measuring spindle) is supported by ball bearings. Since there is a space between the probe housing and the ball bearing guide, the measuring moving part moves smoothly without being affected by the suitability of the clamp. A wide variety of accessories are available, including protection class IP65 (IEC60529) stylus, springs (for measuring power), etc.
Feature
Specification
Spindle pull-up: mechanical, bellows seal: nitrile

Ulasan Produk

Tidak ada ulasan