Hanna Instruments Hannah + + Temperature measurement + Probe (HI766PE1)

Sebelum PPN:
Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = K Probe Type = Common Probe Length = 155mm Probe Diameter = 3mm Maximum Operating Temperature = +900 °C Thermocouple Probe Type K. We offer a variety of Type K thermocouple probes. Each probe has a thermocouple connector for direct connection to a measuring instrument. A probe holder handle with 1 m cable is also available for improved handling of the probe. Convex probes and clamp probes are especially suitable for measurements on pipes. Ships calibrated.

Ulasan Produk

Tidak ada ulasan