Spesifikasi
| Accuracy (mm/m) | Vertical/Horizontal: ±1/5 |
|---|---|
| Dust / Water Protection | IP54 |
| Laser Class | class 2 |
| Light Source (nm) | Green visible semiconductor laser/520 |
| Line Width (mm) | 1.5/5m |
| Operating Time | Full irradiation time/approx. 4 hours |
| Right angle accuracy | 90 0.1 |
| Type | 5 lines |
| Where to Use | Indoor Outdoor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dust-proof and drip-proof design, perfect for outdoor work!
This is a laser marker equipped with 5 lines, 4 vertical lines and 1 horizontal line.
Vertical lines can be illuminated all around the ceiling, walls, and floor, making it efficient for use in room partitions, etc.
It is a laser marker that can irradiate approximately 10m indoors and approximately 25m outdoors.
By using a high-performance laser, it is possible to illuminate bright and easy-to-see lines, improving work efficiency.
Another feature is that it uses screws that allow precise line adjustment.
It has a dust-proof and drip-proof design, making it ideal for outdoor work and can be used safely even on dusty sites.
It is also characterized by excellent cost performance due to its low price compared to its high performance.
360 degree is convenient, you can adjust the line position, combine two rotations, accurately position the vertical line, reduce errors, and greatly improve work efficiency.
When emitting a laser that serves as a reference for horizontal and right angles in construction work, etc. Also suitable for installing furniture or displaying paintings on walls.
This is a laser marker equipped with 5 lines, 4 vertical lines and 1 horizontal line.
Vertical lines can be illuminated all around the ceiling, walls, and floor, making it efficient for use in room partitions, etc.
It is a laser marker that can irradiate approximately 10m indoors and approximately 25m outdoors.
By using a high-performance laser, it is possible to illuminate bright and easy-to-see lines, improving work efficiency.
Another feature is that it uses screws that allow precise line adjustment.
It has a dust-proof and drip-proof design, making it ideal for outdoor work and can be used safely even on dusty sites.
It is also characterized by excellent cost performance due to its low price compared to its high performance.
360 degree is convenient, you can adjust the line position, combine two rotations, accurately position the vertical line, reduce errors, and greatly improve work efficiency.
When emitting a laser that serves as a reference for horizontal and right angles in construction work, etc. Also suitable for installing furniture or displaying paintings on walls.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
