NARIKA Go Direct Spectrometer Set GDX-SVISPLF

Sebelum PPN:
Rp40.999.900
Spesifikasi
ConnectorWireless, USB
Included Accessories1 optical fiber, 15 square cells
Measurement Wavelength380~950nm
Measuring ItemAbsorbance, transmittance, fluorescence, emission amount
Minimum Reading0.1nm
Power SupplyRechargeable power supply (USB rechargeable)
Supported OSWindows11,iOS,MacOS,ChromeOS,Android

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quickly measure the wavelength spectrum from 380nm to 950nm. You can use the dedicated app "Spectral Analysis" (free of charge) to measure data by choosing from four modes: absorbance, transmittance, fluorescence, and emission. You can connect to your PC, tablet, or smartphone wirelessly (USB connection is also possible). In addition to the white LED light source, it also has a built-in 405nm and 500nm monochromatic light source. It can also be used for experiments to examine fluorescence characteristics. It comes with an optical fiber so you can read emissions from a variety of light sources.
*A separate computer is required for the experiment. *The dedicated software "Spectral Analysis" can be downloaded and used free of charge. *The included cell is made of polystyrene. Please be careful about the type of organic solvent you use.
Feature
Specification
[Full width at half maximum (wavelength resolution) FWHM] 5.0 nm

Ulasan Produk

Tidak ada ulasan