NARIKA Educational Data Logger EasySense V-Hub8

Sebelum PPN:
Rp18.999.900
Spesifikasi
Dimensions (mm)About 94 x 94 x 35
DisplayGraphical display
Included Accessories4 sensor cables (2 long and 2 short), MiniUSB cable, mounting rod, easy sense software
Input4 analog inputs (2 for digital inputs)
Measurement IntervalFastest 20μs (50kHz)
Measuring RangeSound: 40-110dBA, ±2000mV Light: 0-1000/0-10000/0-100000Lux, 0-1000Lux (high speed) Humidity: 0-100%RH Atmospheric pressure: 85-110kPa, 850-1100mbar, 23-33inHg, - 200~+1000/-500~+5000/-500~+10000m
PC ConnectionUSB, wireless
Power SupplyRechargeable power supply (USB rechargeable)
Resolution12bit
Supported OSWindows 11, MacOS, iOS, Android, ChromeOS (iOS and Android only support wireless connection)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Wireless interface●All models are wireless compatible. Measured data can be sent wirelessly to a tablet. Because it's compact, you can connect it to your EasySense sensor and use it as a wireless sensor, further expanding the scope of your experiments. ●Built-in humidity, temperature, sound, and light sensors.

Ulasan Produk

Tidak ada ulasan