NARIKA Easy Sense V-Hub

Sebelum PPN:
Rp39.999.900
Spesifikasi
Humidity Measurement Range (%)0~100
Included Accessories4 sensor cables (2 long, 2 short), MiniUSB cable, mounting rod, 10-inch wireless monitor
InterfaceUSB
Main Unit Dimensions, Width W x Depth D x Height H (mm)143x103x45
Measurement IntervalFastest 20μs (50kHz)
Power SupplyRechargeable power supply (USB rechargeable)
Resolution12bit
Supported OSWindows 11, MacOS, iOS, Android, ChromeOS (iOS and Android only support wireless connection)
Type8 (with 10-inch wireless monitor)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Interface that can be used wirelessly ●All models are compatible with wireless. You can wirelessly transmit the measured data to your tablet. Since it is compact in size, it can be used as a wireless sensor by connecting it to your own Easy Sense sensor, further expanding the range of experiments. ●It is a set with a wireless monitor.

Ulasan Produk

Tidak ada ulasan