Sebelum PPN:
Rp19.999.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Specification*Dino-Lite Edge M AF EDR/EDOF/AMR/FLC Polarizer (Polarization) *Size: Diameter: 33 x Length: 114 (mm) *Weight: 111g *Supported OS: Windows 7 / 8 /10, Mac OSX 10.5 Afterwards *Power source: USB pass power *Interface: USB2.0 *Accessories: Main unit, 5 types of tip attachments, software CD-ROM, calibration sheet CS41 (pitch 0.1mm), warranty card, storage bag, cable band *Resolution: 1280 x 1024, approximately 1.3 million pixels*Frame rate: 30fps*Sensor: 1.3Mpixels, 1/4 inch CMOS*Exposure/compensation: Auto exposure/auto correction/auto color balance/saturation/contrast correction*Magnification/others: Approx. 20 to 220 times, polarization function *Verified compliance standards: CE, FCC, ROHS *Others: polarization function, 8 white LED lights, measurement function (*), calibration function *The magnification scale on the main unit is a guide. Accurate numerical values can be measured using dedicated software. *Package size: Width 165 x Height 62 x Depth 164 (mm) *Weight including package: 348g *Warranty period: 12 months *WiFi streamer WF-20 for Dino-Lite AF series *Size: Width 36.5 x Height 32 x Depth 58(mm) *Weight: 57g *Accessories: Main unit, USB cable (80cm), Japanese manual *Power source: Charge via USB *Battery: 1600mAh lithium ion battery *Operating time: Approx. 2.5 hours *Charging time: Approx. 3-4 hours*WiFi: Wi-Fi IEEE802.11b/g/n*Frequency: 2.412GHz to 2.485GHz*Power consumption: 2.5W*Operating temperature: 10 to 45°C*Package size: Width 160 x Height 60 x Depth 162 (mm) * Weight including package: 200 g * Warranty period: 12 months * Precision stand RK10 for Dino-Lite series * Size (width x height x depth): 150 x 200 x 220 (mm) * Weight: 1028 g * Accessories: Stand, support, arm, holder, 2 screws for holder, 4 screws, hex wrench, cable band *Package size: Width 292 x Depth 165 x Height 85 (mm) *Weight (including package): 1274g *Warranty period: 1 year *Extension arm for Dino-Lite precision stand RK10 *Size (width x height x depth): 40 x 150 x 13 (mm) *Weight: 80g *Accessories: arm, 1 screw *Package Size: Width 95 x Depth 38 x Height 140 (mm)*Weight (including packaging): 112g*Warranty period: 6 months*Vertical arm for Dino-Lite precision stand RK10*Size (width x height x depth): 70 x160x13(mm)*Weight: 120g*Accessories: Main unit only*Package size: Width 180xDepth 107xHeight 44 (mm)*Weight (including package): 176g*Warranty period: 6 months
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/i9P116978657-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
