NARIKA Data Logger (Easy Sense V-Log8 BLE with 10-inch wireless monitor)

Sebelum PPN:
Rp46.999.900
Spesifikasi
Dimensions (mm)143x103x45
Display2.9 type monochrome LCD
Humidity Measurement Range (%)0~100
Included Accessories4 sensor cables (2 long and 2 short), USB cable, storage case, 10-inch wireless monitor
InputAnalog input 4 (digital input shared 2)
InterfaceUSB
Main Unit Dimensions, Width W x Depth D x Height H (mm)143x103x45
Measurement IntervalFastest 20μs (50kHz)
Optional AccessoriesExternal sensor for E31-6990-01 to -78 easy sense series
Power SupplyRechargeable power supply
Resolution12bit
SensorSound, light, humidity, barometric pressure
Supported OSWindows 11, MacOS, iOS, Android, ChromeOS (iOS and Android only support wireless connection)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data of various items can be measured by connecting various sensors (sold separately). Data can be recorded, analyzed and shared using the dedicated software "easysense 2 software".

Ulasan Produk

Tidak ada ulasan