KingMa Set Baterai Charger LCD

Sebelum PPN:
Rp799.900
Spesifikasi
Battery Capacity (mAh)1900
Battery SpecificationsLi-ion
Battery TypeGoPro HERO 13
Relative Humidity (%RH)5 - 95 (non-condensing)
Size (mm)37x39x12
Storage Temperature (°C)-40 +85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Package includes
2 x KingMa Battery GoPro HERO 13
1 x KingMa Dual Charger GoPro HERO 13"
Feature
Battery Replacement for GoPro HERO 13
Rapid Battery Charging
Compatible with Genuine and OEM charger
High Power Li-ion 3.89V 1900mAh
High Power Battery (Long Life)
This KingMa kit includes case / box carrying
Batteries are fully compatible with the original battery and charger

Ulasan Produk

Tidak ada ulasan