Goflex Insulation Pipe

Sebelum PPN:
Rp58.900 - Rp239.900
Spesifikasi
Density (kg/m³)40 to 70
FlexibilityExcellent
Maximum Line Temperature (°C)105 (flat surface and tape 85 )
Minimum Line Temperature (°C)-40
OdourNegligible
Ozone ResistanceGood
Reaction to FireBS 476 part 7
Resistance to Oil and GreaseGood
Shelf Life1 year for self-adhesive sheets/rolls, self-adhesive tapes (Store in a dry, clean and ventilated place; Do not expose to direct sunlight)
Surface Flame SpreadClass 1
Thermal Conductivity (W/mk)0.035 at 24 °C
Water Absorption (%)0.06 (by volume)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ideal insulation for VRV/VRF system.
Massive cost savingsby using GoFlex® to reduce energy loss and have a longer life span than the traditional insulation products.
Warning
Note: All outdoor applications of GoFlex® elastomeric foam need to be protected by GoFlex® approved paint or cladding.
Feature
THERMAL CONDUCTIVITY
GoFlex® exible elastomeric thermal insulation tubes have a unique closed cellstructure which offers the material a verygood and stable thermal performance through a low Lambda (λ) value.

EASE OF INSTALLATION
GoFlex®exible elastomeric thermal insulation tubes are quick and easy to install with a smooth surface skin. They are suitable for low and high temperature applications like HVAC&R.

ENVIRONMENT FRIENDLY
GoFlex®exible elastomeric thermal insulation tubes are CFC and HCFC free, ber free, dust free and resistant to mold and fungi growth. They have very low ODP (Ozone Depletion Potential) and GWP (Global Warming Potential).

Ulasan Produk

Tidak ada ulasan