Eiwa Machinery Industry Mortar mixer

Sebelum PPN:
Rp33.999.900
Spesifikasi
Capacity (L)28
Dimensions (L x H x W) (mm)600x720x500
Drum Size (Diameter x Depth) (mm)530x200
Mass (kg)35
OutputSingle-phase 100V/0.2kW
Reference CapacityMaterials to add: approximately 8.2 kg of cement, 20 kg of sand, and an appropriate amount of water.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For mixing mortar
*We do not deliver to private residences (detached houses or apartment buildings). *A forklift is required for delivery . *Deliveries will be made by large trucks of 4 tons or more, so depending on the delivery location, you may be asked to pick up the goods from the truck. *We cannot deliver to locations without parking space. *The driver will not assist with unloading. *Please note that if you are unable to receive the delivery on the delivery day due to your own circumstances, such as being absent, it will be treated as a redelivery and a "redelivery fee" will be charged.

Ulasan Produk

Tidak ada ulasan