Sifam Tinsley Temperature Data Logger

Sebelum PPN:
Rp20.999.900
Spesifikasi
AlarmYes
Data Logger TypeTemperature
Display TypeLCD
Hazardous Area CertificationNo
IP RatingIP40
Interface TypeWireless, USB, RS232, RS485, Ethernet
Maximum Operating Temperature (°C)55
Measurement ParametersTemperature
Minimum Operating Temperature (°C)0 (Zero)
Product TypeData Logger
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Sifam Tinsley SM61IoT are Data logger for IoT applications, it is a new and practical solution, which provides you continuous visualization of process parameters by cloud - thanks to MQTT protocol, web browser (global monitoring) and SCADA system - protocol TCP/IP (local monitoring).
Feature
Up to 8 GB flash memory
Built-in ftp server
Possibility of simultaneously work by many users
User’s access control by a password

Ulasan Produk

Tidak ada ulasan