Sifam Tinsley Graphical Chart Recorder Current

Sebelum PPN:
Rp10.999.900
Spesifikasi
Accuracy0.2 %
Chart TypeGraphical
Height (mm)48
Length (mm)96
Measurement ParametersCurrent, Humidity, Temperature, Resistance, Voltage
Number of Channels3
Product TypeChart Recorder
Standards ApprovalsNo
Width (mm)93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital panel recorder N30B is destined to data readout and recording from devices with RS485 interface and Modbus RTU protocol.
Feature
2 x RS485 interface with Modbus RTU protocol (Master & Slave)
14mm 5 digit 3 colour display, programmable in 3 ranges of the display value
21 point individual characteristic (indication rescaling)
Internal memory (350064 records)
Data archiving on MMC/SD card with capacity up to 4GB
Data archiving on PC in MySQL database
Conversion into an analogue signal (0-10V or 0/4-20mA)
Indication of capacity exceeding of MMC/SD card
RTC with daylight saving time (DST) automatic adjustment

Ulasan Produk

Tidak ada ulasan