Qlight Stacked Signal Light

Sebelum PPN:
Rp3.399.900 - Rp3.899.900
Spesifikasi
MaterialLens: PC, Body: ABS, Pole: Al
Number of Blinks (Times / Minute)60~80
Operation Ambient Temperature (°С)-30 ~ +50
Protection ClassGeneral type - IP65, Built-in buzzer type - IP54
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeLF-pole 200mm without metal fittings/lighting/lighting
Various certificationsCE,UL
VoltageAC/DC12V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Emit clear and clean signal light through transparent globe and filter lens
LED Steady/Flashing Tower Lamp with Modular Structure
*Please check the technical documentation for details including dimensions. *As a general rule, orders cannot be cancelled after they are placed.

Ulasan Produk

Tidak ada ulasan