Qlight Laminated Signal Light

Sebelum PPN:
Rp4.399.900
Spesifikasi
MaterialLens: PC, Body: ABS, Pole: Al
Number of Tiers4
Operation Ambient Temperature (°С)-30 ~ +50
Protection ClassGeneral type - IP65, Built-in buzzer type - IP54
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeL-pole 200mm without metal fittings/lit
Various certificationsCE,UL
VoltageAC/DC12V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Emit bright and intense signal light through a colored diffused light lens
LED Steady/Flashing Tower Lamp with Modular Structure
* Please check the technical data for details including dimensions.

Ulasan Produk

Tidak ada ulasan