OSG Spiral Pointed Tap for Sheet Steel

Kondisi Barang:
Sebelum PPN:
Rp119.900
Spesifikasi
AccuracyOH3
Accuracy notationSTD
MaterialHigh speed steel (HSS-E)
Nominal SizeM3
Number of Cutting Teeth (Thread)5
Overall Length (mm)46
Pilot Hole Diameter (mm)2.5
Pitch (mm)0.5
Shank Diameter (mm)4
Shank square (mm)3.2
Surface TreatmentHomo Treatment
Tap GradeOH Grade
Thread Length (mm)11
Thread TypeMetric Thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for threading thin mild steel sheets with a tensile strength of 700 N/mm² or less. Suppresses the occurrence of burrs, splinters, and tearing.This is for thin sheets.Ideal for threading holes punched or burred.
Use
-For through-hole machining

Ulasan Produk

Tidak ada ulasan