3M Nylon Scrubbing Pad

Sebelum PPN:
Rp43.900
Spesifikasi
ColorBrown
Height (mm)230
MaterialNylon nonwoven fabric (with abrasive particles)
Thickness (mm)8
TypeNon-woven fabric scrubbing
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The nylon nonwoven fabric, coated with coarse abrasive particles, easily removes stubborn rust and dirt.
Warning
●Since this product is not intended for general consumers, the labeling and instruction manual are not written or included with the general consumer.

Ulasan Produk

Tidak ada ulasan