OSG Hand Taps for Cast Iron

Kondisi Barang:
Sebelum PPN:
Rp109.900
Spesifikasi
MaterialHigh speed steel (HSS-E)
Nominal SizeM4
Overall Length (mm)52
Pilot Hole Diameter (mm)3.3
Pitch (mm)0.7
PrecisionOH3
Precision notationSTD
Shank Diameter (mm)5
Shank square (mm)4
Surface TreatmentNitriding Treatment
Thread Length (mm)13
Thread TypeMetric Thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for various Types of cast iron, including gray cast iron, spheroidal graphite cast iron, and malleable cast iron, as well as brass castings.

Ulasan Produk

Tidak ada ulasan