Grundfos Shallow Well Water Pump (Pompa Air Sumur Dangkal)

Sebelum PPN:
Rp7.099.900 - Rp8.599.900
Spesifikasi
ApprovalsCE,SNI
Density (kg/m³)998.2
Frequency (Hz)50
Length of Cable (m)1.5
Liquid Temperature Range (°C)0 to 40
MaterialStainless Steel
Plug TypeSchuko plug
Pumped LiquidWater
Rated Speed (rpm)2800
Selected Liquid Temperature (°C)20
Start Pressure (bar)1.0 to 5.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JP PT-V is a booster that consists of a vertical pressure tank and a self-priming, single-stage centrifugal pump. JP PT-V is designed for various garden and domestic applications.
Feature
Suitable for
Domestic ground water intake
Domestic rainwater harvesting
Domestic water pressure boosting

Ulasan Produk

Tidak ada ulasan