Qlight laminated signal light

Sebelum PPN:
Rp3.399.900 - Rp3.599.900
Spesifikasi
Buzzer SoundIncluded
MaterialLens: PC, Body: ABS, Pole: Al
Number of Tiers5
Operating Ambient Temperature (°C)-30 ~ +50
Outer Diameter (mm)50
Protection ClassGeneral type - IP65, Built-in buzzer type - IP54
ROHS Directive (Corresponding to 10 Substances)Correspondence
Various certificationsCE,UL
VoltageAC/DC24V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Emit bright and intense signal light through a colored diffused light lens
LED Steady/Flashing Tower Lamp with Modular Structure
*Please check the technical documentation for details including dimensions. *As a general rule, orders cannot be cancelled after they are placed.

Ulasan Produk

Tidak ada ulasan